![hofmhc300300120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155579.jpg?preset=medium)
HOFFMAN 12 x12 x5 Hoffman Small GL66 Series Mild Steel Wall-Mount Enclosure
Description
Small GL66 series mild steel wall-mount enclosures, type 4 or 12 with panel. IP66 protection.
Specifications
Brand Name | nVent Hoffman | Item Name | Type 4/12 Enclosure |
Type | Small | Width | 300 mm |
Depth | 120 mm | Height | 300 mm |
Gauge | 16 | NEMA Rating | EEMAC Type 4, 12 |
Series | GL66 | Interior Panel Number | LP3030G |
Mounting Type | Wall | Usable Opening Depth | 281 mm |
Material | Mild Steel | Finish | RAL 7035 Textured Polyester Powder Coated Paint Inside and Out, Galvanized Panel |
Color | Light Gray | Includes | DIN Rail or Panel Mounting Brackets, DIN3 Rails, Lock Inserts, Mounting Bracket Kit, Panel and Wing Knob Latch |
Standards | UL508A Type 3, 4, 12 File Number E61997, CSA C22.2 Number 94 Type 3, 4, 12 File Number E61997, RoHS Compliant | Application | For Indoor and Outdoor use |
UPC | 783510242435 |
Packages
1 - UNIT - 1 |