![hofmhc350300200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155678.jpg?preset=medium)
HOFFMAN 13.78 x11.81 x7.87 Hoffman Small GL66 Series Mild Steel Wall-Mount Enclosure
Description
Small wall-mount enclosure with streamlined styling and a durable light-grey finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclosure, a strong door with removable hinges a conductive panel and quarter-turn latch with 3 mm double-bit insert for a secure closure.
Specifications
Brand Name | Hoffman | Item Name | Enclosure |
Type | Small | Width | 11.81 in |
Depth | 7.87 in | Height | 13.78 in |
NEMA Rating | Type 3, 4, 12, IP66 | Mounting Type | Wall |
Material | Steel | Finish | Powder-Coated |
Color | RAL 7035 Gray | Standards | CSA Certified in File Number 42186, Type 4 and 12, cUL Listed Per CSA C22.2 No. 94, Type 3, 4, 12, File Number E61997, IEC 60529, IP66,NEMA/EEMAC, UL 508A Listed in File Number E61997 |
Application | For Indoor and Outdoor Applications | UPC | 783510242541 |
Packages
1 - UNIT - 1 |