Abbotsford
hofmhc400200120

HOFFMAN 15.75 x7.87 x4.72 Hoffman Small GL66 Series Mild Steel Wall-Mount Enclosure

Price $205.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MHC400200120

Description

Small wall-mount enclosure with streamlined styling and a durable light-grey finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclosure, a strong door with removable hinges a conductive panel and quarter-turn latch with 3 mm double-bit insert for a secure closure.

Specifications

Brand Name Hoffman Item Name Enclosure
Type Small Width 7.87 in
Depth 4.72 in Height 15.75 in
Mounting Type Wall Material Steel
Finish Powder-Coated Color RAL 7035 Gray
Application For Indoor and Outdoor Applications UPC 783510242442

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok