![hofpths242428g4a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108732.jpg?preset=medium)
HOFFMAN PTHS242428G4A 24.09 x 23.62 x 27.95 ProTek Wall-Mount Cabinet Solid Door AC - NEMA Type 4, 12
Description
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 12, PTHS242428G4A item measures 24.09x23.62x27.95in. with a material of Steel colored Lt Gray.
Specifications
Brand Name | Hoffman | Sub Brand | ProTek® |
Item Name | Wall Cabinet | Type | Double Hinged |
Width | 23.62 in | Depth | 27.95 in |
Height | 24.09 in | NEMA Rating | 4, 12 Indoor, Dust-Resistant |
Rack Units | 12 | Material | Steel |
Finish | Powder-Coated | Color | RAL 7035 Gray |
Standards | UL 508A Listed in File Number E61997, cUL Listed per CSA C22.2 No. 94 in File Number E619967, Type 4 and 12, Type 12, Solid Door, Type 4, 4X and 12, NEMA/EEMAC Type 4, 4X or 12, IEC 60529, IP66 or IP55 | Application | For Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center |
UPC | 783510236311 |
Packages
1 - UNIT - 1 |