Abbotsford
hofpths362424g4

HOFFMAN PTHS362424G4 36.30 x 23.62 x 24.02 ProTek Wall-Mount Cabinet Solid Door -NEMA Type 4, 12

Price $2,865.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHS362424G4
Documents Documents

Description

Front and rear access to 19 inch rack equipment provided by three part design: door, center section and wall section. Solid door provides complete physical and visual protection. Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection. All seams are fully welded and ground smooth. Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet. Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet. Key locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet. Stainless steel cabinet is provided with a quarter-turn slotted latch. One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front to-back, is provided with each center section of the cabinet; additional tapped or square-hole rack angles can be added to the cabinet to provide additional mounting. Wall section welded panel studs which accommodate standard panels (steel and wood available), can be ordered separately. On 28 inch wide enclosures, a 4 inch vertical cable manager with composite fingers is provided on hinge side of cabinet. Doors made of 16 gauge; center and wall sections made of 14 gauge steel. Stainless steel enclosures made from Type 304 stainless steel. Window made of 0.25 inch thick, scratch and impact-resistant safety glass. Rack angles made of plated 12 gauge steel. M6 ground studs on door, center and wall sections are masked from paint. Twenty 10-32 screws included with cabinet. Foam-in-place gasket made of durable polyurethane. Pre-treated steel coated with RAL 7035 light-grey, low-gloss, lightly textured polyester powder paint. Stainless steel is provided with a smooth-grain finish.

Specifications

Brand Name nVent Hoffman Sub Brand ProTek®
Item Name Cabinet Type Single Door, Double Hinged
Width 23.62 in Depth 24.02 in
Height 36.3 in Cover Type Double Hinged with Quarter Turn Slotted Latch
Gauge 14/16 NEMA Rating NEMA/EEMAC Type 4, 4X or 12, IP66 or IP55
Series DWDH2 Rack Units 19
Mounting Type Wall Material Steel
Finish Powder Coated Color RAL 7035 Light Gray
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number E619967, IEC 60529 Application Datacom and Telecom Equipment; Controls and Drives; Networking, Storage and Data Center
UPC 783510236175

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok