![hamen4sd20168gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468419172.jpg?preset=medium)
HAMMOND MANUFACTURING 20 inch x 16 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 16 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | Single Door, Two Lock |
Width | 406 mm | Depth | 203 mm |
Height | 508 mm | Cover Type | Hinged |
Gauge | 14/16 | NEMA Rating | NEMA 3R, 4, IP66 |
Series | Eclipse | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | CE, CSA Certified, UL Listed |
Application | Designed to Enclose Electrical or Electronic Equipment and Protect Against Harsh, Industrial Environments | UPC | 623980447179 |
Packages
1 - UNIT - 1 |