AC DANDY 22 inch x 16 inch x 4 inch A.C. DANDY EEMAC 4 Junction Box Enclosure Water & Dust Tight
Specifications
Brand Name | A.C. Dandy Products | Item Name | Junction Box Enclosure |
Type | Corrosion-Resistant, Water and Dust Tight | Width | 16 in |
Depth | 4 in | Height | 22 in |
NEMA Rating | EEMAC/NEMA 4X | Series | DB4X |
Material | 304 Stainless Steel | Finish | Brushed |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |