![acdmdb4x664hb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/470217732.jpg?preset=medium)
AC DANDY 6 inch x 6 inch x 4 inch DB4X Series EEMAC 4X Enclosure, Stainless Steel
Description
FEATURES:- EEMAC 4X enclosure- For indoor or outdoor use- Provides protection when in highly corrosive environments- Type #304 brushed stainless steel - seam welded- Stainless steel continuous hinged door complete with non-locking stainless steel clasp(s)- Gasket material inside door- Removable backpan - external mounting ears- Consult factory for high pressure applications
Specifications
Brand Name | A.C. Dandy Products | Item Name | Enclosure |
Type | Corrosion Resistant | Width | 6 in |
Depth | 4 in | Height | 6 in |
NEMA Rating | NEMA 4X | Series | DB4X |
Material | Stainless Steel | Finish | Brushed |
Application | For Indoor or Outdoor use |
Packages
1 - UNIT - 1 |