HOFFMAN 20 x16 x8 Hoffman Concept Stainless Steel Wall-Mount Enclosure, Type 4X
Description
Conceptâ„¢ wall mount enclosure, Single door, Type 4X, Type 304 stainless steel, 16 gauge steel door, 16 gauge steel body, Quarter-turn latches furnished with flush slotted insert, Door and body have smooth #4 brushed finish, Self-grounding latch system with double seal, Seamless foam-in-place gasket, For indoor or outdoor applications that require corrosion protection from chemicals and water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 406 mm | Depth | 203 mm |
Height | 508 mm | Cover Type | Hinged |
NEMA Rating | NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IP66 | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed/Grinded |
Color | Stainless Steel | Standards | UL, cUL Listed, UL 508A, UL File Number E61997, CSA File Number 42186, CSA C22.2 No. 94 |
Application | For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water | UPC | 783510783907 |
Packages
1 - UNIT - 1 |