Abbotsford
hofcsd242412emcss

HOFFMAN 24 x24 x12 Hoffman Concept EMC, Wall-Mount Enclosure, Type 4X, Stainless Steel

Price $6,140.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD242412EMCSS
Documents Documents

Description

Wall mount enclosure. Concept type-4. 14, 16 or 18 gauge steel. Seams continuously welded and ground smooth. Minimum-width body flange provides maximum body opening. External formed 90° body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or for optional external mounting brackets/ Stainless steel hidden hinges. Easy-to-remove clip-style hinge pins. Removable corner formed door. Seamless foam-in-place gasket adjacent to spring finger EMC gasket. Quarter-turn latches with flush slotted insert. Self-grounding latch system with double seal. Integral body grounding stud. Furnished hardware kit includes panel mounting nuts, grounding hardware and sealing washers for wall-mounting holes.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Watertight
Width 24 in Depth 12 in
Height 24 in Cover Type Quarter Turn Latch
Gauge 16 ga Body, 14 ga Door NEMA Rating NEMA 12, 13, 4, 4X, IP66
Interior Panel Number CP2424, CP2424G Mounting Type Wall
Material 304 Stainless Steel Finish #4 Brushed
Color Unpainted Standards Meet UL/CSA External Mounting Requirements, UL 508A Listed, cUL Listed per CSA C22.2 No 94, CSA File No. 42186, VDE IP66, IEC 60529 Certified
Application For Controls and Drives, Corrosive Environments UPC 783510260293

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok