![hofcsd363012ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105048.jpg?preset=medium)
HOFFMAN 36 x30 x12 Hoffman Concept Stainless Steel Wall-Mount Enclosure, Type 4X
Description
CONCEPT™ wall-mounted enclosure made of stainless steel. quarter-turn latching style. External formed 90° body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or for optional external mounting brackets. Bonding provision on door; grounding stud on body. Furnished hardware kit consists of panel-mounting nuts, panel grounding hardware and sealing washers for wall-mounting holes.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 762 mm | Depth | 305 mm |
Height | 914 mm | Cover Type | Hinged |
NEMA Rating | NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IP66 | Mounting Type | Wall |
Material | Stainless Steel | Finish | Powder Coated |
Color | Stainless Steel | Standards | UL, cUL Listed, UL 508A, UL File Number E61997, CSA File Number 42186, CSA C22.2 No. 94 |
Application | For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water | UPC | 783510488604 |
Packages
1 - UNIT - 1 |