![hofcsd36308ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105048.jpg?preset=medium)
HOFFMAN 36 x30 x8 Hoffman Concept Stainless Steel Wall-Mount Enclosure, Type 4X
Description
CONCEPT™ wall-mounted enclosure made of stainless steel. quarter-turn latching style. External formed 90° body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or for optional external mounting brackets. Bonding provision on door; grounding stud on body. Furnished hardware kit consists of panel-mounting nuts, panel grounding hardware and sealing washers for wall-mounting holes.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Two Lock |
Width | 762 mm | Depth | 203 mm |
Height | 914 mm | NEMA Rating | NEMA 4X, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Powder Coated | Color | Stainless Steel |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water, Concept Enclosures Feature Streamlined Styling with an Attractive Stroked Finish and Flush Quarter-turn Latches for Secure Closure |
UPC | 783510784706 |
Packages
1 - UNIT - 1 |