HOFFMAN 36 x36 x12 Hoffman Concept Stainless Steel Wall-Mount Enclosure with Additional Quarter-Turn Latches
Description
Conceptâ„¢ wall-mount enclosure with additional quarter-turn latches, Single door, Type 4/12, Type 304 stainless steel, 14 gauge steel door, 14 gauge steel enclosure, Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door, Hidden hinges, Door and body have smooth #4 brushed finish, Provision on door for thermoplastic data pocket, Seamless foam-in-place gasket, Self-grounding latch system with double seal, For indoor or outdoor applications that require corrosion protection from chemicals and water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Four Lock, Single Door |
Width | 914 mm | Depth | 305 mm |
Height | 914 mm | Cover Type | Hinged |
Gauge | 14 | NEMA Rating | NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IP66 |
Mounting Type | Wall | Material | 304 Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | UL cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 | Application | For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water |
UPC | 783510148331 |
Packages
1 - UNIT - 1 |