![hofa1614chs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107929.jpg?preset=medium)
HOFFMAN 16 x 6 x 14 NEMA 12 Hoffman/Pentair Hinged Cover Enclosure, Grey
Description
ONE DOOR; HEIGHT 16 INCH; WIDTH 14 INCH; DEPTH 6 INCH; STEEL; MATERIAL SPECIFICATION 14 GAUGE; ANSI 61 GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; CONTINUOUS HINGE, GASKETED, SCREW CLAMP COVER; BACK PANEL A-16P14; NEMA 12/13, IP65; EXTERNAL FEET MOUNTING; APPROVAL UL 50, CSA, JIC; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION ELECTRICAL JUNCTION BOX, INSTRUMENT, TERMINAL WIRING BOX; ENVIRONMENTAL CONDITIONS DIRT, DUST, OIL, WATER
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Mild Steel Industrial Terminal and Junction Boxes |
Width | 14 in | Depth | 6 in |
Height | 16 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 12 |
Interior Panel Number | A16P14G/A16P14 | Mounting Type | Wall |
Material | Mild Steel | Finish | Polyester Powder Painted |
Color | ANSI 61 Gray | Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP65 |
Application | Controls and Drives | UPC | 783510555405 |
Packages
1 - UNIT - 1 |