![hofa16h16alp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106552.jpg?preset=medium)
HOFFMAN 16 x 16 x 6 Hoffman Type 4 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray
Description
HEIGHT 13 INCH; WIDTH 9 INCH; STEEL; ZINC PLATED; A-161206LPEMCSS NEMA 3/4/4X/12/13, IP66 WALL MOUNT ENCLOSURE; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door |
Width | 16 in | Depth | 6 in |
Height | 16 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 16 | NEMA Rating | NEMA 4 |
Interior Panel Number | A16P16G/A16P16 | Mounting Type | Wall |
Material | Mild Steel | Finish | Polyester Powder Painted |
Color | ANSI 61 Gray | Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 |
Application | For Indoor or Outdoor use | UPC | 783510242909 |
Packages
1 - UNIT - 1 |