![hofa16h1206ss6lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104877.jpg?preset=medium)
HOFFMAN 16 inch x 12 inch x 6 inch Type 4X Wall Mount Enclosure - Continuous Hinge with Clamps, 316L Stainless Steel
Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure with NEMA Clamp | Type | Hinged |
Width | 12 in | Depth | 6 in |
Height | 16 in | Gauge | 16 ga |
NEMA Rating | 4X Watertight, Corrosion-Resistant | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed/Polyester Powder-Coated |
Color | Unpainted | Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186:Type 4, 4X, 12 , IEC 60529, IP66, Meets NEMA Type 3RX requirements |
Application | For Controls and Drives, Corrosive Environments | UPC | 783510290801 |
Packages
1 - UNIT - 1 |