HOFFMAN 16 inch x 20 inch x 6 inch Type 4X Wall-Mount Enclosure - Continuous Hinge with Clamps, 304 Stainless Steel
Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.PRODUCT FEATURES:- Seams continuously welded and ground smooth - Seamless foam-in-place gasket - Rolled lip around three sides of door - Stainless steel door clamp assembly - Hasp and staple for padlocking - Door removed by pulling stainless steel continuous hinge pin - Data pocket is high-impact thermoplastic - Collar studs provided for mounting optional panels - Exterior hardware on Type 316L stainless steel enclosures matches enclosure material - Bonding provision on door; grounding stud on body
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Four Lock |
Width | 508 mm | Depth | 152 mm |
Height | 406 mm | NEMA Rating | NEMA 4X, IP66 |
Mounting Type | Wall | Material | 304 Stainless Steel |
Finish | Powder Coated | Color | Stainless Steel |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosures Seamless Foam-in-place Gasket and Screw Down Clamps Provide a Secure Seal Against Contaminants |
UPC | 783510290504 |
Packages
1 - UNIT - 1 |