HOFFMAN 12 x10 x6 Hoffman 304 Stainless Steel Junction Box Continuous-Hinge with Clamps, Type 4X
Description
Continuous-hinge with clamps type 4X junction box, 14 gauge enclosure, 16 gauge cover, Type 304 stainless steel, Cover and sides of body have smooth #4 brushed finish, Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 254 mm | Depth | 152 mm |
Height | 305 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA 3R, 4, 4X, 12, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 | Application | Used in Either Corrosive or Outdoor Applications |
UPC | 783510562908 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |