![hofa1212chnfss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107930.jpg?preset=medium)
HOFFMAN 12 x 12 x 6 Type 4X Enclosure Continuous-Hinge with Clamps
Description
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.SPECIFICATIONS:- Seams continuously welded and ground smooth - Seamless foam-in-place gasket - Stainless steel screws and clamps - Pull stainless steel continuous hinge pin to remove door - Weldnuts provided for mounting optional panels and terminal block kits - Bonding provision on door and body
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 305 mm | Depth | 152 mm |
Height | 305 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA 3R, 4, 4X, 12, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 | Application | Used in Either Corrosive or Outdoor Applications |
UPC | 783510564605 |
Packages
1 - UNIT - 1 |