HOFFMAN 24 x 16 x 8 Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.SPECIFICATIONS:- 14 gauge Type 304 stainless steel body and doors- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Rolled lip around three sides of door- Stainless steel door clamp assembly- Hasp and staple for padlocking- Door removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material- Bonding provision on door; grounding stud on body
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Five Lock |
Width | 406 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Continuous Hinge with Clamps |
NEMA Rating | NEMA 4X, IP66 | Mounting Type | Wall |
Material | Stainless Steel | Finish | Powder Coated |
Color | Unpainted | Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX Requirements |
Application | For Indoor, Outdoor | UPC | 783510240301 |
Packages
1 - UNIT - 1 |