HOFFMAN 24 x24 x6 Hoffman Continuous Hinge with Clamps, Type 4X
Description
ONE DOOR; HEIGHT 24.19 INCH; WIDTH 24.19 INCH; DEPTH 8 INCH; REINFORCED FIBERGLASS; GRAY; HINGED, FOAM GASKETED, LATCH, PADLOCKABLE HASP COVER; BACK PANEL A-24P24; NEMA 3/3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, CSA; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION COMPONENT, ELECTRICAL AND ELECTRONIC CONTROL, ELECTROPLATING PLANT, INSTRUMENT, PETRO CHEMICAL PLANT, SEWAGE PLANT; ENVIRONMENTAL CONDITIONS CORROSION RESISTANT; INCLUSION (4) LATCH, THERMOPLASTIC DATA POCKET
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Five Lock |
Width | 610 mm | Depth | 152 mm |
Height | 610 mm | Cover Type | Continuous Hinge with Clamps |
Gauge | 14 | NEMA Rating | NEMA 4X, IP66 |
Mounting Type | Wall | Material | 316 Stainless Steel |
Finish | Brushed | Color | Unpainted |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosures Seamless Foam-in-place Gasket and Screw Down Clamps Provide a Secure Seal Against Contaminants |
UPC | 783510835903 |
Packages
1 - UNIT - 1 |