![hofa24h2408sslp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12148913.jpg?preset=medium)
HOFFMAN 24 x 24 x 8 Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.SPECIFICATIONS:- 14 gauge Type 304 stainless steel body and doors- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Rolled lip around three sides of door- Stainless steel door clamp assembly- Hasp and staple for padlocking- Door removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material- Bonding provision on door; grounding stud on body
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Four Lock, Single Door |
Width | 610 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529 | Application | For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosure's Seamless Foam-in-Place Gasket and Screw-Down Clamps Provide a Secure Seal Against Contaminants |
UPC | 783510241001 |
Packages
1 - UNIT - 1 |