![hofa24h2408ss6lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104877.jpg?preset=medium)
HOFFMAN 24 x 24 x8 Hoffman Type 4X 316L Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
Wall mount enclosure with continuous hinge clamp. Made of 316L stainless steel. Seams continuously welded and ground smooth. Seamless foam-in-place gasket. Rolled lip around three sides of door. Stainless steel door clamp assembly. Hasp and staple for padlocking. Door removed by pulling stainless steel continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Exterior hardware on Type 316L stainless steel enclosure matches enclosure material. For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Five Lock |
Width | 610 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Continuous Hinge with Clamps |
NEMA Rating | NEMA 4X, IP66 | Mounting Type | Wall |
Material | Stainless Steel | Finish | Powder Coated |
Color | Unpainted | Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX Requirements |
Application | For Indoor, Outdoor | UPC | 783510291105 |
Packages
1 - UNIT - 1 |