![hofa24h24alp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106552.jpg?preset=medium)
HOFFMAN 24 x24 x6 Hoffman Type 4 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray
Description
ONE DOOR; HEIGHT 24 INCH; WIDTH 16 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; ANSI 61 GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; BUTT HINGE, RECESSED T HANDLE LATCH COVER; BACK PANEL A-24N16MP; NEMA 1, IP39; WALL MOUNTING; APPROVAL UL 50, CSA; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION CONTROL AND INSTRUMENT; EXTERNAL DEPTH WITH COVER 8.62 INCH
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Solid |
Width | 24 in | Depth | 6 in |
Height | 24 in | Cover Type | Continuous Hinged with Clamp, Padlock |
Gauge | 16 or 14 ga | NEMA Rating | NEMA/EEMAC 3, 4, 12, 13 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | ANSI 61 Gray |
Includes | Continuous Hinge with (5) Clamps, Removable Pin, Padlocking Hasp and Staple, Small Data Pocket | Standards | UL 508A, cUL Listed, CSA C22.2 No. 94, IEC 60529, RoHS Compliant |
Application | These Single-Door Enclosures feature a Hinged Door with Clamps on Three Sides to Create a Secure Seal in Indoor or Outdoor Environments | UPC | 783510243708 |
Packages
1 - UNIT - 1 |