HOFFMAN 24 x20 x8 Hoffman Stainless Steel Hinged Clamped Cover
Description
ONE DOOR; HEIGHT 24 INCH; WIDTH 20 INCH; DEPTH 8 INCH; 304 STAINLESS STEEL; MATERIAL SPECIFICATION 14 GAUGE; #4 SMOOTH BRUSHED; CONTINUOUS HINGED WITH REMOVABLE PIN, FOAM GASKETED, 3 POINT LATCH WITH PADLOCKABLE HANDLE COVER; BACK PANEL A-24P20 (STEEL), A-24P20SS6 (STAINLESS STEEL) NOT INCLUDED; NEMA 3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, UL 508-A, CUL, CSA C22.2, JIC EGP-1-1967; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Five Lock |
Width | 508 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Continuous Hinge with Clamps |
Gauge | 14 | NEMA Rating | NEMA 4X, IP66 |
Mounting Type | Wall | Material | 316 Stainless Steel |
Finish | Brushed | Color | Unpainted |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosures Seamless Foam-in-place Gasket and Screw Down Clamps Provide a Secure Seal Against Contaminants |
UPC | 783510291006 |
Packages
1 - UNIT - 1 |