HOFFMAN 20 x16.00 x8 Hoffman Type 4X 316L Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
FLANGE MOUNT CIRCUIT BREAKER/DISCONNECT SWITCH; HEIGHT 20.19 INCH; WIDTH 16.25 INCH; DEPTH 10 INCH; FIBERGLASS REINFORCED POLYESTER; GRAY; HINGED COVER; BACK PANEL A20P16; NEMA 4X; FLANGE MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL, CSA, CUL; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Stainless Steel Wall Mounted Industrial Enclosures |
Width | 16 in | Depth | 8 in |
Height | 20 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 4X |
Interior Panel Number | A20P16/A20P16G/A20P16SS6 | Mounting Type | Wall |
Material | 316L Stainless Steel | Finish | #4 Brushed |
Color | Unpainted | Standards | CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP66 |
Application | For use in Indoor and Outdoor Corrosive Environments That Require a Water-Tight Seal | UPC | 783510291709 |
Packages
1 - UNIT - 1 |