![hofa36h3010sslp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104877.jpg?preset=medium)
HOFFMAN 36 inch x 30 inch x 10 inch Type 4X Wall Mount Enclosure - Continuous Hinge with Clamps, 304 Stainless Steel
Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Stainless Steel Wall Mounted Industrial Enclosures |
Width | 30 in | Depth | 10 in |
Height | 36 in | Cover Type | Hinged Clamp |
Gauge | 1.98 mm | NEMA Rating | NEMA 4X |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed | Color | Unpainted |
Standards | UL 508A, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX Requirements | Application | For Controls and Drives, Corrosive Environments |
UPC | 783510241803 |
Packages
1 - UNIT - 1 |