![hofa36h3012ss6lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104877.jpg?preset=medium)
HOFFMAN 36 x30 x12 Hoffman Type 4X 316L Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
ONE DOOR; HEIGHT 36.25 INCH; WIDTH 36.25 INCH; DEPTH 12 INCH; REINFORCED FIBERGLASS; GRAY; HINGED, FOAM GASKETED, LATCH, PADLOCKABLE HASP COVER; BACK PANEL A-36P36; NEMA 3/3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, CSA; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION COMPONENT, ELECTRICAL AND ELECTRONIC CONTROL, ELECTROPLATING PLANT, INSTRUMENT, PETRO CHEMICAL PLANT, SEWAGE PLANT; ENVIRONMENTAL CONDITIONS CORROSION RESISTANT; INCLUSION (7) LATCH, THERMOPLASTIC DATA POCKET
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Stainless Steel Wall Mounted Industrial Enclosures |
Width | 30 in | Depth | 12 in |
Height | 36 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 4X |
Interior Panel Number | A36P30/A36P30G/A36P30SS6 | Mounting Type | Wall |
Material | 316L Stainless Steel | Finish | #4 Brushed |
Color | Unpainted | Standards | CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP66 |
Application | For use in Indoor and Outdoor Corrosive Environments That Require a Water-Tight Seal | UPC | 783510291501 |
Packages
1 - UNIT - 1 |