HOFFMAN 36.00 x 30.00 x 10.00 Continuous Hinge with Clamps - Type 4 Wall-Mount Enclosure, Grey
Description
Application: These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.SPECIFICATIONS:- 16 gauge steel- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external flanges around all sides of enclosure opening- Stainless steel screw-down clamps on three sides of door- Removable heavy gauge stainless steel continuous hinge pin- Removable door with continuous hinge for strength and ruggedness- Hasp and staple provided for padlocking- Data pocket is high-impact thermoplastic- Collar studs for mounting optional panels- Bonding provision on door- Seamless foam-in-place gasket
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Seven Lock |
Width | 762 mm | Depth | 254 mm |
Height | 914 mm | NEMA Rating | NEMA 4, IP66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | Single-Door Enclosures Feature a Hinged Door with Clamps on Three Sides to Create a Secure Seal in Indoor or Outdoor Environments, the Gray Polyester Powder Finish Inside and Out Provides Enhanced Corrosion Protection in Outdoor Applications |
UPC | 783510245603 |
Packages
1 - UNIT - 1 |