HOFFMAN 48.00 x 36.00 x 8.00 Type 4X Aluminum Wall-Mount Enclosure - Continuous Hinge with Clamps,
Description
Lightweight enclosure protects components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants and marine environments.SPECIFICATIONS:- Type 5052 H-32 aluminum- Seams continuously welded and ground smooth- Rolled lip around three sides of door and all sides of enclosure opening- Stainless steel door clamp assemblies- Door is easily removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Hasp and staple for padlocking- Panel screws are plated- Tapped pads provided for mounting optional panels- Oil-resistant gasket
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure with Continuous Hinge Clamp | Type | 1-Door, 8-Lock |
Width | 36 in | Depth | 8 in |
Height | 48 in | NEMA Rating | 4X Watertight, Corrosion-Resistant, IP66 |
Mounting Type | Wall | Material | Aluminum |
Finish | Brushed | Color | Unpainted |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, CSA File No. 42186:Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX requirements | Application | For Controls and Drives, Corrosive Environments |
UPC | 783510273408 |
Packages
1 - UNIT - 1 |