Abbotsford
hofa48h3616sslp3pt

HOFFMAN 48 x 36 x 16 Type 4X Wall-Mount Enclosure Continuous Hinge with 3-Point Latch, 304 Stainless Steel

Price $9,051.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48H3616SSLP3PT
Documents Documents

Description

These enclosures feature Hoffman's exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.SPECIFICATIONS:• 14 gauge Type 304 or 316L stainless steel bodies and doors• Seams continuously welded and ground smooth• Seamless foam-in-place gasket• Rolled lip around three sides of door• Internal 3-point latch and Type 316L stainless steel padlocking POWERGLIDE Handle• Remove door by pulling stainless steel continuous hinge pin• Data pocket is high-impact thermoplastic• Collar studs provided for mounting optional panels• Exterior hardware on Type 316L stainless steel enclosures matches enclosure material• Bonding provision on door; grounding stud on body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Single Lock
Width 914 mm Depth 406 mm
Height 1219 mm Cover Type Continuous Hinge with 3-Point Latch
NEMA Rating NEMA 4X, IP66 Mounting Type Wall
Material 304 Stainless Steel Finish Powder Coated
Color Unpainted Standards UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX Requirements
Application For Indoor, Outdoor UPC 783510143244

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok