![hofa48h36flp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106552.jpg?preset=medium)
HOFFMAN A48H36FLP 48 x 36 x 16 Continuous Hinge with Clamps LP Type 4 Enclosure, Gray
Description
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Eight Lock, Large |
Width | 914 mm | Depth | 406 mm |
Height | 1219 mm | Cover Type | Continuous Hinge with Clamps |
Gauge | 14 | NEMA Rating | NEMA 4, IP66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Polyester Powder Painted | Color | ANSI 61 Gray |
Standards | UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | Single-Door Enclosures Feature a Hinged Door with Clamps on Three Sides to Create a Secure Seal in Indoor or Outdoor Environments, the Gray Polyester Powder Finish Inside and Out Provides Enhanced Corrosion Protection in Outdoor Applications |
UPC | 783510246907 |
Packages
1 - UNIT - 1 |