![hofa404nfss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12149254.jpg?preset=medium)
HOFFMAN 4 x4 x3 Hoffman Type 4 Stainless Steel Junction Box Clamp Cover, Gray
Description
Clamp cover type 4X junction box, 16 gauge body and door, Type 304 stainless steel, Smooth #4 brushed finish, Seamless foam-in-place gasket, Used in either corrosive or outdoor applications, It combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 102 mm | Depth | 76 mm |
Height | 102 mm | Cover Type | Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA 3R, 4, 4X, 12, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 50, UL File Number E27525, E61997, CSA C22.2 No 94 | Application | Used in Either Corrosive or Outdoor Applications |
UPC | 783510569006 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |