![hofa42h6012wfssalp3pt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108339.jpg?preset=medium)
HOFFMAN 42 x60 x12 Nema 4x Hoffman/Pentair Enclosure, Stainless Steel
Description
TWO DOOR; HEIGHT 42 INCH; WIDTH 60 INCH; DEPTH 12 INCH; 304 STAINLESS STEEL; MATERIAL SPECIFICATION 14 GAUGE; #4 BRUSHED; CONTINUOUS HINGED, GASKETED, 3 POINT LATCH, PADLOCKABLE HANDLE COVER; BACK PANEL A60BFP42 (MILD STEEL), A60BFP42G (CONDUCTIVE) NOT INCLUDED; NEMA 3/3R/4/4X/12/13, IP66; EXTERNAL BRACKET MOUNTING; APPROVAL UL 508-A, CUL, CSA C22.2, JIC; HOFFMAN[R] BRAND; DATA POCKET MATERIAL HIGH IMPACT THERMOPLASTIC
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Double Door |
Width | 60 in | Depth | 12 in |
Height | 42 in | Cover Type | Continuous Hinged with 3-Point Latch and Powerglide Handle |
Gauge | 14 ga Body, 10 ga Panel | NEMA Rating | NEMA 4X |
Interior Panel Number | A60BFP42G/A60BFP42 | Mounting Type | Wall |
Material | 304 Stainless Steel | Finish | #4 Brushed, Smooth |
Color | Unpainted | Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 |
Application | For Components in Corrosive or Wet Environments | UPC | 783510145323 |
Packages
1 - UNIT - 1 |