HOFFMAN 6 x 6 x 4 Clamp Cover, Type 4X
Description
Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.SPECIFICATIONS:• 16 and 14 gauge Type 304 or 316L stainless steel• Seams continuously welded and ground smooth• Seamless foam-in-place gasket• Stainless steel screws and clamps• Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger• Bonding provision on door and body
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 152 mm | Depth | 102 mm |
Height | 152 mm | Cover Type | Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA 3R, 4, 4X, 12, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 50, UL File Number E27525, E61997, CSA C22.2 No 94 | Application | Used in Either Corrosive or Outdoor Applications |
UPC | 783510835002 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |