![hofa60h3616sslp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104877.jpg?preset=medium)
HOFFMAN 60 inch x 36 inch x 16 inch Type 4X Wall Mount Enclosure - Continuous Hinge with Clamps, 304 Stainless Steel
Description
Wall mount enclosure with continuous hinge clamp. Made of 304 stainless steel. Seams continuously welded and ground smooth. Seamless foam-in-place gasket. Rolled lip around three sides of door. Stainless steel door clamp assembly. Hasp and staple for padlocking. Door removed by pulling stainless steel continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Exterior hardware on Type 316L stainless steel enclosure matches enclosure material. For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Nine Lock, Watertight, Corrosion-Resistant, Gangable |
Width | 914 mm | Depth | 406 mm |
Height | 1524 mm | Cover Type | Continuous Hinge Clamp |
NEMA Rating | NEMA 4X | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed Powder Coated |
Color | Stainless Steel | Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX requirements |
Application | Controls and Drives, Corrosive Environments | UPC | 783510110949 |
Packages
1 - UNIT - 1 |