![hofexe12126ss61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108758.jpg?preset=medium)
HOFFMAN EXE12126SS61 12 x 12 x 6 ZonEx ATEX- and IECEx-Certified Hinged Cover Type 4X Enclosure, 316 Stainless Steel
Description
Fabricated from Type 316 stainless steel. 3 mm thick individual welded-on top and bottom wall-mounting brackets. Increased safety: Ex e. IECEx e certified. No.4 brushed finish.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Hazardous Location Enclosure | Type | 1-Latch |
Width | 12 in | Depth | 6 in |
Height | 12 in | Cover Type | Hinged |
NEMA Rating | 4X | Material | 316 Stainless Steel |
Finish | Brushed | Color | Unpainted |
Standards | ATEX Directive 94/9/EC, ATEX, Sira 09ATEX3224U, Ex e IIC Gb, Ex tb IIIC Db IP 66, EN60079-0:2009, EN60079-7:2007, EN61241-0:2006, EN61241-1:2004IECEx, IECEx SIR 09.0099U, Ex e IIC Gb, Ex tb IIIC Db IP 66, IEC 60079-0:2007-2010, IEC 60079-7:2006-2007, IEC | Application | For Use in Hazardous Locations |
UPC | 783510214753 |
Packages
1 - UNIT - 1 |