![hofexe664ss6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108756.jpg?preset=medium)
HOFFMAN EXE664SS6 6 x 6 x 4 Zonex ATEX- and IECEx-Certified Type 4X Enclosure, 316 Stainless Steel
Description
Zonex Enclosures certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, EXE664SS6 item measures 6x6x4mm with a material of SS316 finish Brushed.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Zonex™ |
Item Name | Enclosure | Type | Stainless Steel Industrial Terminal and Junction Boxes |
Width | 6 in | Depth | 4 in |
Height | 6 in | Cover Type | Screw |
Gauge | 16 ga | NEMA Rating | NEMA 12, 4, 4X, IP66 |
Interior Panel Number | A6P6G | Mounting Type | Wall |
Material | 316 Stainless Steel | Finish | Brushed |
Color | Unpainted | Standards | cUL C22.2 No. 94 Listed, ATEX- and IECEx Certified |
Application | For Hazardous Locations | UPC | 783510214715 |
Packages
1 - UNIT - 1 |