HOFFMAN 11.81 x9.84 x5.91 Hoffman INLINE Instrumentation Hinged-Door Enclosure, Type 4X
Description
INLINE™ wall mount enclosure, Type 4X, 16 gauge steel cover and door and 14 gauge steel body, type 304 stainless steel, Seams continuously welded and ground smooth, 180° door opening, Removable type 316 stainless steel hinge pins, M6 Bonding provision on cover, Standard self-grounding, slotted, quarter-turn type 316 stainless steel latch system with double seal.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Inline™ |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 250 mm | Depth | 150 mm |
Height | 300 mm | Cover Type | Hinged with Quarter-Turn Latches |
NEMA Rating | NEMA/EEMAC Type 4, 4X, 12, IP66 | Mounting Type | Wall, Flush |
Material | Stainless Steel | Finish | Brushed/Grinded |
Color | Stainless Steel | Standards | UL, cUL Listed, UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529 |
Application | Corrosive Environments; Hygienic Environments; Controls and Drives | UPC | 783510618407 |
Packages
1 - UNIT - 1 |