![ham1414n4ssa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468417901.jpg?preset=medium)
HAMMOND MANUFACTURING 1414N4SSA 4 in x 4 in x 3 in Type 4X Stainless Steel Junction Box 1414 N4 SS Series Lift-Off Cover with Clamps
Description
Junction box type 4X constructed of 14 gauge 304 stainless steel. Lift-off cover with clamps. Smooth brushed finish. Includes removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet or in specific applications where corrosion may be a problem.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1414 N4 SS Series |
Item Name | Junction Box with Panel | Type | Single Door, Four Lock, Gangable |
Width | 102 mm | Depth | 76 mm |
Height | 102 mm | Cover Type | Lift Off Cover |
Gauge | 14 ga | NEMA Rating | NEMA 3R, 13, 4X |
Series | 1414 N4 SS | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed/Grinded |
Color | Stainless Steel | Includes | Mounting Plate |
Standards | UL Listed, CSA, CE Certified, IP66 Rated | Application | Used as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Protection where Equipment may be Hosed Down or otherwise be Very Wet or in Specific Applications where Corrosion may be a problem |
UPC | 623980295213 |
Packages
1 - UNIT - 1 |