AC DANDY 16 inch x 12 inch x 4 inch A.C. DANDY EEMAC 4 Junction Box Enclosure Water & Dust Tight
Description
EEMAC 4 enclosure. For indoor or outdoor use. Steel construction - ASA 61 grey. Continuous seam weld construction. Hinged, gasketed door complete with non-locking clasp as required for sealing. Removable galvanized backpan - stud mounted. External mounting ears on top bottom. Flush quarter turn compression closers 3 point stainless steel handle on 36 inch high over.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Enclosure with Louver |
Type | Single Door, Water and Dust Tight | Width | 16 in |
Depth | 12 in | Height | 4 in |
Material | Steel | Finish | Enamel Painted |
Color | Gray | For Use With | Wall |
Includes | Mounting Plate | Application | For Outdoor Installation |
Packages
1 - UNIT - 1 |