HAMMOND MANUFACTURING 10 inch x 7 inch x 8 inch Hammond Manufacturing Utility Case, Gray
Description
Utility enclosure constructed of 18 gauge steel with ASA 61 grey baked powder paint. Self-tapping screws included.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Electronic Utility Enclosure |
Type | Double Door, 12-Lock | Width | 178 mm |
Depth | 254 mm | Height | 203 mm |
Material | Steel | Finish | Powder Coated |
Color | Gray | UPC | 623980488707 |
Packages
1 - UNIT - 1 |