HAMMOND MANUFACTURING 10 inch x 7 inch x 4 inch Hammond Manufacturing Instrument Case, Beige
Description
Instrument enclosure with top and bottom made in 20 gauge steel (for strength) finished in contempra grey. Easy to machine 0.064 inch thick aluminium panels front and rear. Rear panel and bottom of enclosure is vented. Front panel is satin black, rear panel matches case colour. 6-32 Philips nickel plated screws and self-adhesive rubber feet included.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Instrument Enclosure |
Type | Closed | Width | 254 mm |
Depth | 178 mm | Height | 102 mm |
Material | Steel | Color | White |
UPC | 623980490908 |
Packages
1 - UNIT - 1 |