HAMMOND MANUFACTURING 3.6 inch x 1.5 inch x 1.2 inch c90 Hammond Manufacturing Die Cast Box, Aluminum
Description
Diecast aluminium enclosure with low side wall draft angle (2 degrees or less). Lap joint construction provides protection against access of dust and splashing water. Improved EMI/RFI shielding. Unpainted version, vibra finished for a smooth surface with no sharp edges.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Electronic Instrument Enclosure |
Width | 39 mm | Depth | 92 mm |
Height | 27 mm | NEMA Rating | IP54 |
Series | 1590 | Material | Die-Cast Aluminum |
Finish | Untreated | Color | Natural |
Standards | RoHS Compliant | UPC | 623980537900 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |