HAMMOND MANUFACTURING 6.0 inch x 3.2 inch x 2.0 inch c93 Hammond Manufacturing Die Cast Box, Aluminum
Description
Diecast aluminium enclosure with PC board mounting ribs and 2° draft. Rugged electronic instrument enclosure. Lap joint construction provides protection against access of dust and splashing water also provides for improved EMI/RFI shielding. Vibra finished for a smooth surface with no sharp edges. Four machine screws secure lid into tapped holes.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Electronic Instrument Enclosure |
Width | 95 mm | Depth | 121 mm |
Height | 57 mm | NEMA Rating | IP54 |
Series | 1590 | Material | Die-Cast Aluminum |
Finish | Untreated | Color | Natural |
Standards | RoHS Compliant | UPC | 623980543703 |
Packages
1 - UNIT - 1 |