HOFFMAN A72R7218FSLP 72 x 72 x 18 WeatherPro Outdoor Pad Mount Type 3R Steel Enclosure, Light Gray
Description
WeatherPro Pad Mount protects controls, drives, power distribution components in outdoor applications. This WeatherPro Outdoor Pad Mount Type 3R, A72R7218FSLP item measures 72.00x72.00x18.00 inches with a material of Steel colored Lt Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Weatherpro™ |
Item Name | Enclosure | Type | Free-Stand, Double Door |
Width | 72 in | Depth | 18 in |
Height | 72 in | Gauge | 14 |
NEMA Rating | NEMA 3R, IP32 | Series | A3PM |
Interior Panel Number | A61P68N | Mounting Type | Pad |
Material | Steel | Finish | Galvanized |
Color | RAL 7035 Light Gray | Standards | UL 508A Listed, File No. E61997, CSA C22.2 No. 94 Certified File No. E61997, RoHS Compliant |
Application | Controls and Drives, Power Distribution | UPC | 783510144210 |
Packages
1 - UNIT - 1 |