![intig1c3r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174197307.jpg?preset=medium)
INTERMATIC IG1C3R Type 3 90VDC Intermatic Coaxial Cable Protector
Description
INT-MAT IG1C3R 1LN OUTDR CBL PRTCTR
Specifications
Brand Name | Intermatic | Item Name | Coaxial Cable Protector Enclosure |
Type | Coaxial Cable Protector | NEMA Rating | NEMA 3R |
Mounting Type | Surface | Material | Plastic |
For Use With | 90 VDC 50/60 Hz Coaxial Cable | Standards | cCSAus Certified, cULus Listed |
Application | Cable TV, Internet, Satellite, Indoor, Outdoor | UPC | 078275097452 |
Packages
1 - UNIT - 1 |