![hofa14107jfgqrpwr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12148705.jpg?preset=medium)
HOFFMAN 14 x10 x7 Hoffman Type 4X Fiberglass Enclosure Window Cover with Quick-Release Latches, Light Gray
Description
Screw or hinge type with quick-release latch type 4X enclosure, Window cover, Fiberglass material is easily punched, drilled, filed or sawed, Threaded internal bosses provided for mounting optional panels and terminal block kits, Type 316 stainless steel cover screws, Fiberglass material is light-grey inside and out, Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 254 mm | Depth | 178 mm |
Height | 356 mm | Cover Type | Screw or Hinged with Quick-Release Latch |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Untreated |
Color | 7035 Light Gray | Standards | UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94 |
Application | Controls and Drives; Corrosive Environments | UPC | 783510413200 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |