Abbotsford
hofa16128jfgqrr

HOFFMAN 16 x12 x8 Type 4X Hoffman/Pentair Fiberglass Quick-Release Latch Enclosure, Grey

Price $994.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16128JFGQRR
Documents Documents

Description

Solid cover enclosure with quick-release latches made of fiberglass. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dusttight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws. Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with a Type 316L stainless steel bail. Attached with Type 316 stainless steel screws. A Type 316L stainless steel padlock hasp is furnished with each enclosure. Sealing washers are furnished with enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Lock, Single Door
Width 305 mm Depth 203 mm
Height 406 mm Cover Type Screw or Hinged with Quick-Release Latch
NEMA Rating NEMA 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color 7035 Light Gray Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94
Application Controls and Drives; Corrosive Environments UPC 783510412708

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok