Abbotsford
hofa12106phcw

HOFFMAN 12.08 inch x 10.09 inch x 6.38 inch Type 4X POLYPRO Polyester Enclosure with Window Cover, Gray

Price $314.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12106PHCW
Documents Documents

Description

POLYPRO™ polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable. Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass. Provides excellent chemical resistance to a broad range of solvents, alkalis and acids. Resists cracking and provides excellent impact resistance. Lighter-weight than fiberglass. Recyclable. Easy, dustless in-field modifications using standard tools. Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal. Removable snap-hinge cover allows for easy access to cover and body for modifications. Molded layout grid on inside of body and solid covers assists with component mounting. Molded-in embosses for rear panel mounting. Optional cover screws included with all models. Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels. Scratch-resistant polycarbonate windows. Standard models include body and cover, two mounting feet, two latch assemblies with optional cover screws and hardware. RAL 7035 light-grey textured finish inside and out.

Specifications

Brand Name nVent Hoffman Sub Brand PolyPro
Item Name Enclosure Type Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Width 10.08 in Depth 6.35 in
Height 12.08 in Cover Type Removable Snap-Hinge, Screw
NEMA Rating NEMA 4, 4X, 12, 13 Material Polyester
Finish Matte Color Gray
Standards UL/CSA, UL 508A Listed, File No. E61997, cUL Listed per CSA C22.2 No 94, File No. E61997, UL 508A Application Providing Excellent Ultraviolet Protection and a Tight Environmental Seal, these Versatile, Feature-Rich Enclosures are also Recyclable
UPC 783510170882

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok